Beli power supply 12 volt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Power Supply Output Tunggal 12V DCatribut:
- Output Voltage (V DC): 12
- OMRON Switch Mode Power SupplyDeskripsi:S8JC-ZS, newly released Power Supply with CE marking, additional models for economical Power Supply, S8JC-Z series.atribut:
- Configuration: Power supply with cover; DIN guide rail mounting.
- Input Voltage (VAC): 200 to 240 VAC
- Output Current (A): 10.0
- Output Voltage (V DC): 5
- Power Rating (W): 50
- Type: S8JC-Z series models list.
- KRISBOW Sarung Tangan Lapis KaretDeskripsi:Sarung Tangan dari Krisbow merupakan salah satu alat keselamatan kerja yang dapat membantu melindungi tangan Anda dari barang-barang atau permukaan yang mengandung cairan seperti minyak, oli, kotoran, dan cairan kimia yang berbahaya. Sarung tangan ini terbuat dari material karet untuk memberikan grip yang lebih baik saat Anda memegang barang, dan juga memiliki tekstur yang lentur dan nyaman digunakan.
- Fort Power Supply Output Tunggal 24V DCatribut:
- Output Voltage (V DC): 24
- OMRON Switching, Power Supply S8Fs-Gatribut:
- Terminal Shape: Screw terminal block
- fan: (Built-in) none
- Input Voltage Range (V): (Allowable) AC85-264, DC80-370
- Shape: With cover
- Type of Sign: Direct mounting
- Rated Input Voltage (V) : AC100 to 240
- Rated Output Current (A) : 8.5
- Rated Output Power (W): 100
- Rated Output Voltage (V) : DC12
- OMRON Power Supply S8FS-C seriesatribut:
- Family Type: S8FS-C
- SUNLUX Power Supply Single Output 12V DCDeskripsi:Single Output.atribut:
- Output voltage (V): DC 12
- TDK-Lambda Switching Power Supply HWS SeriesDeskripsi:5th generation Compact, highly efficient, environment-friendly productSafety terminal A terminal block that covers the live part, and the integrated structure of safety and terminal screws improves screw dropout / loss / work efficiency.Compact and highly efficient manufacturer Achieves 50% or more miniaturization of conventional products with a highly efficient design.FunctionOvervoltage protection, overcurrent protection, remote sensing, remote ON / OFF, parallel operation, series operation, monitoring signal (PF / open collector output), input instantaneous voltage drop protection (SEMI-F47 compliant / 200VAC only)
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- OMRON Switching Power SupplyDeskripsi:No transformer is required for the control circuit. Facilitates certification of safety standards. Contributes to the miniaturization of equipment. Achieves stable operation in a wide range of environments. Prevents foreign matter from entering and screws from falling off. We provide stable and high quality.
- Autonics Power Electronic SMPS Panel Mount SPA SeriesDeskripsi:The SPA series switching mode power supplies provide efficient power conversion and stable power supply with minimal noise and ripple. Various output voltage (5 VDC, 12 VDC, 24 VDC) and output power (30 W, 50 W, 75 W, 100 W, 400 W) models are available for diverse applications. The SPA series also features built-in overcurrent protection circuit, output short-circuit protection circuit, overheat protection circuit, and overvoltage protection circuits.
- WEIDMULLER Connect Power PRO PMatribut:
- Connection System: Screw connection
- AC input voltage range (V AC): 90…264
- GTIN (EAN): 4050120000000
- Height (inch): 1.181
- Height (mm): 30
- Humidity: 5…95 % RH
- Operating Temperature (°C): -20 to 70
- Qty (pcs): 1
- REACh SVHC: Lead 7439-92-1, Lead oxide 1317-36-8
- SIL in compliance with IEC 61508: None
- Version: Power supply, switch-mode power supply unit
- OMRON DC Power SupplyDeskripsi:A narrow footprint permits installation in applications where space is at a premium., DIN Rail MountingProvide clean, stable DC power for a variety of industrial applications. Simple screw terminal connections allow easy installation., Wall MountingProvide high efficiencies across the entire load range. Power boost functionality supplies up to 3 times the rated current, allowing free start-up of loads with high inrush current. Ideal for demanding and complex applications.atribut:
- UNSPSC: 39121004
- Input Voltage (V): 100 to 240 (AC)
- Mounting: DIN Rail
- Phase - Electrical: Single
- Style: Switching
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- TDK-Lambda Small Noise Filter (Wire Type) Rsel SeriesDeskripsi:Compact small general-purpose type Faston / Wire type Compliant with RoHS directive. For noise countermeasures.atribut:
- Dimension B (mm): 50
- Dimensions d (mm): 40
- Dimension E (mm): 3.5
- DC Resistance (Max.): 150mΩ
- Insulation Resistance (MΩ): 100(DC500V/1min)
- Attenuation Frequency Range (MHz): Differential mode: 0.5 to 30 (25 dB guaranteed), Common mode: 0.5 to 10 (25 dB guaranteed)
- Dimension G1 (mm): 300
- Connecting Terminal: Wire type
- RoHS Directive: 10 substances
- Safety Standard: UL1283, CSA C22.2 No.8, EN60939
- Dimension F (mm): 4.5
- Leakage Current: 1mA max. (DC250V/60Hz)
- Rated Current (A): 3(AC/DC)
- Withstand Voltage: AC2500V 60s (between line ground)
- Rated Voltage (V): [AC/DC] 250
- Dimension A (mm): 45
- Dimension C (mm): 20
- Operating Temperature Range (°C): (-25) - (+85)
- Withstand Voltage (V) : AC2500, 60sec [line - earth]
Daftar Harga power supply 12 volt Terbaru February 2026
| Fort Power Supply Output Tunggal 12V DC | Rp129.900 |
| OMRON Switch Mode Power Supply | Rp269.900 |
| TDK-Lambda Power Supply | Rp409.900 |
| KRISBOW Sarung Tangan Lapis Karet | Rp21.900 |
| Fort Power Supply Output Tunggal 24V DC | Rp129.900 |
| OMRON Switching, Power Supply S8Fs-G | Rp1.399.900 |
| DV Power Supply AC to DC Single Output | Rp179.900 |
| OMRON Power Supply S8FS-C series | Rp309.900 |
| SUNLUX Power Supply Single Output 12V DC | Rp239.900 |
| TDK-Lambda Switching Power Supply HWS Series | Rp12.999.900 |
Data diperbarui pada 16/02/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/KRISBOW%20Sarung%20Tangan%20Lapis%20Karet/9wP101516356-9.jpg)













%20Rsel%20Series/eyP106584538-1.jpg)